Motion
61678975

PRO-SAFE
61678975

Polyurethane Foam Type F Surface Guard, Black
Mi Item #06303995
MFR #61678975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61678975

Polyurethane Foam Type F Surface Guard, Black
Mi Item #06303995
MFR #61678975

Mfr description
60-6750-3PS 16.4'X1-9/16X7/16" BLK TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16.40 ft

Details

  • Color
    Black
  • Material
    Polyurethane Foam
  • Type
    Type F Surface Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)