Motion
77181543

PRO-SAFE
77181543

Facepiece Wall Storage Case w/Label Kit, Plastic
Mi Item #06303997
MFR #77181543
Price$373.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77181543

Facepiece Wall Storage Case w/Label Kit, Plastic
Mi Item #06303997
MFR #77181543

Mfr description
400-YP SM 1SHLF W/LBL KIT YLW PLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$373.65/each

Specifications

Dimensions

  • Height
    17 in

Details

  • Accessory Type
    Facepiece Storage
  • Material
    Plastic
  • MSC Item Number
    77181543
  • PSC Code
    4240
  • Type
    Wall Storage Case w/Label Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)