Motion
93399863

PRO-SAFE
93399863

Size Universal, Hook & Loop Straps, Knee Pad - Foam Rubber Padding, Black, 1 Elastic Strap, Neoprene Cover
MI ITEM #06303998
MFR #93399863
Price$74.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93399863

Size Universal, Hook & Loop Straps, Knee Pad - Foam Rubber Padding, Black, 1 Elastic Strap, Neoprene Cover
MI ITEM #06303998
MFR #93399863

Mfr description
6985P DLX COMFRT EVA FOAM PR PROSAFE HK&
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.95/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Black
  • Cover Fabric Material
    Neoprene
  • Number Of Straps
    1
  • Padding Material
    Foam Rubber
  • PSC Code
    4240
  • Strap Material
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)