Motion
93399889

PRO-SAFE
93399889

Size Universal, Buckle Straps, Hard Protective Cap, Knee Pad - Foam Padding, Blue, 2 Elastic Straps, Polyester Cover
Mi Item #06303999
MFR #93399889
Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93399889

Size Universal, Buckle Straps, Hard Protective Cap, Knee Pad - Foam Padding, Blue, 2 Elastic Straps, Polyester Cover
Mi Item #06303999
MFR #93399889

Mfr description
7102QP FOAM/600D POLYESTR 1PR PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.35/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Blue
  • Cover Fabric Material
    Polyester
  • Includes
    Hard Protective Cap
  • Number Of Straps
    2
  • Padding Material
    Foam
  • PSC Code
    4240
  • Strap Material
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)