Motion
93399897

PRO-SAFE
93399897

Size Universal, Hook & Loop Straps, Hard Protective Cap, Knee Pad - Foam Padding, Black (White Cap), 2 Elastic Straps, Rubber Cover
Mi Item #06304000
MFR #93399897
Price$59.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93399897

Size Universal, Hook & Loop Straps, Hard Protective Cap, Knee Pad - Foam Padding, Black (White Cap), 2 Elastic Straps, Rubber Cover
Mi Item #06304000
MFR #93399897

Mfr description
7103-04P ELASTIC W/HK&LOOP 1/PR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.88/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Black (White Cap)
  • Cover Fabric Material
    Rubber
  • Includes
    Hard Protective Cap
  • Number Of Straps
    2
  • Padding Material
    Foam
  • PSC Code
    4240
  • Strap Material
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)