Motion
93399905

PRO-SAFE
93399905

Size Universal, Slip-On (No Straps), Knee Pad - Foam Rubber Padding, Black, 1 Strap, Fabric Cover
Mi Item #06304001
MFR #93399905
Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93399905

Size Universal, Slip-On (No Straps), Knee Pad - Foam Rubber Padding, Black, 1 Strap, Fabric Cover
Mi Item #06304001
MFR #93399905

Mfr description
7105P NO STRAP BLK 1/PR PROSAFE SLIP-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.73/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Black
  • Cover Fabric Material
    Fabric
  • Number Of Straps
    1
  • Padding Material
    Foam Rubber
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)