Motion
93399921

PRO-SAFE
93399921

Size M, Jam Lever Buckle, Nylon/Foam Belt 36 to 48" Waist, 5" Wide, Black
MI ITEM #06304003
MFR #93399921
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93399921

Size M, Jam Lever Buckle, Nylon/Foam Belt 36 to 48" Waist, 5" Wide, Black
MI ITEM #06304003
MFR #93399921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.73/each

Specifications

Dimensions

  • Belt Width
    5 in
  • Maximum Hip Size
    48 in
  • Maximum Waist Size
    48 in
  • Minimum Hip Size
    36 in
  • Minimum Waist Size
    36 in
  • Size
    Medium

Details

  • Belt Closure Type
    Jam Lever Buckle
  • Belt Material
    Nylon/Foam
  • Color
    Black
  • Lumbar Support
    No
  • Product Types
    Belt
  • PSC Code
    4240
  • Strap Style
    Non-Detachable

Overview

Mfr description
7130-02P 5"BLK NYL/MESH/FOAM MD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought