Motion
93399947

PRO-SAFE
93399947

Size XL, Jam Lever Buckle, Nylon/Foam Belt 58 to 68" Waist, 5" Wide, Black
Mi Item #06304005
MFR #93399947
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93399947

Size XL, Jam Lever Buckle, Nylon/Foam Belt 58 to 68" Waist, 5" Wide, Black
Mi Item #06304005
MFR #93399947

Mfr description
7130-04P 5"BLK NYL/MESH/FOAM XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.73/each

Specifications

Dimensions

  • Belt Width
    5 in
  • Maximum Hip Size
    68 in
  • Maximum Waist Size
    68 in
  • Minimum Hip Size
    58 in
  • Minimum Waist Size
    58 in
  • Size
    X-Large

Details

  • Belt Closure Type
    Jam Lever Buckle
  • Belt Material
    Nylon/Foam
  • Color
    Black
  • Lumbar Support
    No
  • Product Types
    Belt
  • PSC Code
    4240
  • Strap Style
    Non-Detachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)