Motion
93400000

PRO-SAFE
93400000

Size M, Hook & Loop, Spandex Belt with Shoulder Straps 36 to 40" Waist, 8" Wide, Lumbar Support, Detachable Strap, Black
Mi Item #06304011
MFR #93400000
Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93400000

Size M, Hook & Loop, Spandex Belt with Shoulder Straps 36 to 40" Waist, 8" Wide, Lumbar Support, Detachable Strap, Black
Mi Item #06304011
MFR #93400000

Mfr description
7190-02P 8" SPANDEX BLACK MED PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.48/each

Specifications

Dimensions

  • Belt Width
    8 in
  • Maximum Hip Size
    40 in
  • Maximum Waist Size
    40 in
  • Minimum Hip Size
    36 in
  • Minimum Waist Size
    36 in
  • Size
    Medium

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Color
    Black
  • Lumbar Support
    Yes
  • Number Of Stays
    4
  • Product Types
    Belt w/Shoulder Straps
  • PSC Code
    4240
  • Strap Style
    Detachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)