Motion
93400083

PRO-SAFE
93400083

Size XL, Hook & Loop, Spandex Belt with Adjustable Shoulder Straps 44 to 48" Waist, 9" Wide, Black
Mi Item #06304019
MFR #93400083
Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93400083

Size XL, Hook & Loop, Spandex Belt with Adjustable Shoulder Straps 44 to 48" Waist, 9" Wide, Black
Mi Item #06304019
MFR #93400083

Mfr description
7195-04P 9" BELT BLACK XL PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.85/each

Specifications

Dimensions

  • Belt Width
    9 in
  • Maximum Hip Size
    48 in
  • Maximum Waist Size
    48 in
  • Minimum Hip Size
    44 in
  • Minimum Waist Size
    44 in
  • Size
    X-Large

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Color
    Black
  • Lumbar Support
    No
  • Number Of Stays
    4
  • Product Types
    Belt w/Adjustable Shoulder Straps
  • PSC Code
    4240
  • Strap Style
    Non-Detachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)