Motion
93400091

PRO-SAFE
93400091

Size 2XL, Hook & Loop, Spandex Belt with Adjustable Shoulder Straps 48 to 54" Waist, 9" Wide, Black
MI ITEM #06304020
MFR #93400091
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93400091

Size 2XL, Hook & Loop, Spandex Belt with Adjustable Shoulder Straps 48 to 54" Waist, 9" Wide, Black
MI ITEM #06304020
MFR #93400091

Mfr description
7195-05P 9"HD SPANDEX BLK 2XL PRO-SAFE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    9 in
  • Maximum Hip Size
    54 in
  • Maximum Waist Size
    54 in
  • Minimum Hip Size
    48 in
  • Minimum Waist Size
    48 in
  • Size
    2X-Large

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Color
    Black
  • Lumbar Support
    No
  • Number Of Stays
    4
  • Product Types
    Belt w/Adjustable Shoulder Straps
  • PSC Code
    4240
  • Strap Style
    Non-Detachable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)