Motion
77440626

PRO-SAFE
77440626

Size S, Hook & Loop, Elastic Nylon Belt with Shoulder Straps 26 to 36" Waist, 8" Wide, Detachable Strap, Black
MI ITEM #06304021
MFR #77440626
Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77440626

Size S, Hook & Loop, Elastic Nylon Belt with Shoulder Straps 26 to 36" Waist, 8" Wide, Detachable Strap, Black
MI ITEM #06304021
MFR #77440626

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.00/each

Specifications

Dimensions

  • Belt Width
    8 in
  • Maximum Hip Size
    32 in
  • Maximum Waist Size
    36 in
  • Minimum Hip Size
    26 in
  • Minimum Waist Size
    26 in
  • Size
    Small

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Elastic Nylon
  • Color
    Black
  • Lumbar Support
    No
  • Number Of Stays
    4
  • Product Types
    Belt w/Shoulder Straps
  • PSC Code
    4240
  • Strap Style
    Detachable

Overview

Mfr description
7176-01P 8" BELT BLACK SML PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought