Motion
77440659

PRO-SAFE
77440659

Size XL, Hook & Loop, Elastic Nylon Belt with Shoulder Straps 47 to 56" Waist, 8" Wide, Detachable Strap, Black
Mi Item #06304024
MFR #77440659
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77440659

Size XL, Hook & Loop, Elastic Nylon Belt with Shoulder Straps 47 to 56" Waist, 8" Wide, Detachable Strap, Black
Mi Item #06304024
MFR #77440659

Mfr description
7176-04P 8" BELT BLACK XL PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • Belt Width
    8 in
  • Maximum Hip Size
    56 in
  • Maximum Waist Size
    56 in
  • Minimum Hip Size
    47 in
  • Minimum Waist Size
    47 in
  • Size
    X-Large

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Elastic Nylon
  • Color
    Black
  • Lumbar Support
    No
  • Number Of Stays
    4
  • Product Types
    Belt w/Shoulder Straps
  • PSC Code
    4240
  • Strap Style
    Detachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)