Motion
72271489

PRO-SAFE
72271489

Size Universal, Hook & Loop Straps, Hard Protective Cap, Knee Pad - Foam Padding, Navy Blue, 2 Elastic Straps, Nylon Cover
Mi Item #06304025
MFR #72271489
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
72271489

Size Universal, Hook & Loop Straps, Hard Protective Cap, Knee Pad - Foam Padding, Navy Blue, 2 Elastic Straps, Nylon Cover
Mi Item #06304025
MFR #72271489

Mfr description
7102-P 19"NYLON NVY BLUE 1/PR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.08/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Anti-Slip; Oil Resistance
  • Cap Or Exterior Material
    Plastic
  • Color
    Navy Blue
  • Cover Fabric Material
    Nylon
  • Includes
    Hard Protective Cap
  • Number Of Straps
    2
  • Padding Material
    Foam
  • PSC Code
    4240
  • Strap Material
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)