Motion
51899151

PRO-SAFE
51899151

Size XL Black Cold Weather Jacket/Coat - Nylon Quilt Lined & Cotton Duck, Buttons Closure
Mi Item #06304033
MFR #51899151
Price$209.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
51899151

Size XL Black Cold Weather Jacket/Coat - Nylon Quilt Lined & Cotton Duck, Buttons Closure
Mi Item #06304033
MFR #51899151

Mfr description
30423-3002-02XL 12OZ HVY WT XL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.48/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Closure Type
    Buttons
  • Color
    Black
  • Garment Type
    Cold Weather
  • Material
    Nylon Quilt Lined, Cotton Duck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)