Motion
MSCACD-1

PRO-SAFE
MSCACD-1

Table and Wall Mount Bouffant Cap Dispenser 11-3/4 Inch Wide x 6 Inch Deep x 13 Inch High
MI ITEM #06304051
MFR #MSCACD-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
MSCACD-1

Table and Wall Mount Bouffant Cap Dispenser 11-3/4 Inch Wide x 6 Inch Deep x 13 Inch High
MI ITEM #06304051
MFR #MSCACD-1

Mfr description
MSCACD-1 12X11.75X6" CLR ACRYLC PROSAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6 in
  • Height
    13 in
  • Width
    11-3/4 in

Details

  • Lid
    Yes
  • Material
    Acrylic
  • Mount
    Table/Wall
  • PSC Code
    4240
  • Type
    Bouffant Cap Dispenser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)