Motion
MSCADB

PRO-SAFE
MSCADB

Table and Wall Mount Miscellaneous Dispenser 10 Inch Wide x 10 Inch Deep x 10 Inch High
Mi Item #06304055
MFR #MSCADB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
MSCADB

Table and Wall Mount Miscellaneous Dispenser 10 Inch Wide x 10 Inch Deep x 10 Inch High
Mi Item #06304055
MFR #MSCADB

Mfr description
MSCADB 10X10X10"CLEAR ACRYLIC PROSAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    10 in
  • Height
    10 in
  • Width
    10 in

Details

  • Lid
    Yes
  • Material
    Acrylic
  • Mount
    Table/Wall
  • PSC Code
    4240
  • Type
    Miscellaneous Dispenser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)