Specifications
Dimensions
- Depth8 in
Details
- Dispenser ColorClear
- Dispenser MaterialAcrylic
- Dispensing MethodHinged Top & Bottom Tray
- Earplugs Included Or NotNot Included
- Mount TypeTabletop or Wall Mount
- Product TypesBox/Tray Style Dispenser
- PSC Code4240
Overview
Mfr description
MSCAEP-D 12X13X8"CLR HINGED PROSAFE