Motion
86374410

PRO-SAFE
86374410

Open Top Box/Tray Style Earplug Dispenser - Tabletop or Wall Mount
Mi Item #06304058
MFR #86374410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86374410

Open Top Box/Tray Style Earplug Dispenser - Tabletop or Wall Mount
Mi Item #06304058
MFR #86374410

Mfr description
MSCAEP-3 10-5/8"CLEAR BOX TRAY PROSAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    10-5/8 in

Details

  • Dispenser Color
    Clear
  • Dispenser Material
    Acrylic
  • Dispensing Method
    Open Top
  • Earplugs Included Or Not
    Not Included
  • Mount Type
    Tabletop or Wall Mount
  • Product Types
    Box/Tray Style Dispenser
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)