Motion
MSCAGBS

PRO-SAFE
MSCAGBS

Table and Wall Mount Disposable Glove Dispenser 10-1/2 Inch Wide x 3-3/4 Inch Deep x 5-1/4 Inch High, Clear
Mi Item #06304059
MFR #MSCAGBS
Price$58.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
MSCAGBS

Table and Wall Mount Disposable Glove Dispenser 10-1/2 Inch Wide x 3-3/4 Inch Deep x 5-1/4 Inch High, Clear
Mi Item #06304059
MFR #MSCAGBS

Mfr description
MSCAGBS SINGLE GLOVE CLR ACRYL PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.95/each

Specifications

Dimensions

  • Depth
    3-3/4 in
  • Height
    5-1/4 in
  • Width
    10-1/2 in

Details

  • Color
    Clear
  • Lid
    No
  • Material
    Acrylic
  • Mount
    Table/Wall
  • PSC Code
    4240
  • Type
    Disposable Glove Dispenser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)