1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
86374477
25 Pair Stack Style Safety Glasses Dispenser;8" Wide x 18" High x 4" Deep, Wall Mount
MI ITEM #
06304060
MFR #
86374477
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
PRO-SAFE 86374477
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
86374477
25 Pair Stack Style Safety Glasses Dispenser;8" Wide x 18" High x 4" Deep, Wall Mount
MI ITEM #
06304060
MFR #
86374477
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Depth
4 in
Height
18 in
Width
8 in
Details
Dispenser Style
Stack
Dispenser Type
Safety Glasses
Maximum Number of Pairs
25
Mount Type
Wall
PSC Code
4240
Overview
Mfr description
MSCASG-D 18"CLR ACRY 20-25/PR PROSAFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought