Motion
86374493

PRO-SAFE
86374493

6 Pair Tray Style Safety Glasses Dispenser;9" Wide x 3-1/4" High x 6" Deep, Table and Wall Mount
MI ITEM #06304062
MFR #86374493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86374493

6 Pair Tray Style Safety Glasses Dispenser;9" Wide x 3-1/4" High x 6" Deep, Table and Wall Mount
MI ITEM #06304062
MFR #86374493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6 in
  • Height
    3-1/4 in
  • Width
    9 in

Details

  • Dispenser Style
    Tray
  • Dispenser Type
    Safety Glasses
  • Maximum Number of Pairs
    6
  • Mount Type
    Table/Wall
  • PSC Code
    4240

Overview

Mfr description
MSCASG-2 FREE STANDING 4-6/PRS PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought