Motion
86374519

PRO-SAFE
86374519

20 Pair Cabinet with Individual Compartments, Safety Glasses Dispenser;15" Wide x 12-1/2" High x 7" Deep, Table and Wall Mount
MI ITEM #06304064
MFR #86374519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86374519

20 Pair Cabinet with Individual Compartments, Safety Glasses Dispenser;15" Wide x 12-1/2" High x 7" Deep, Table and Wall Mount
MI ITEM #06304064
MFR #86374519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7 in
  • Height
    12-1/2 in
  • Width
    15 in

Details

  • Dispenser Style
    Cabinet with Individual Compartments
  • Dispenser Type
    Safety Glasses
  • Maximum Number of Pairs
    20
  • Mount Type
    Table/Wall
  • PSC Code
    4240

Overview

Mfr description
MSCASG20 NO DOOR TBL/WALL 20/PR PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought