Motion
86374568

PRO-SAFE
86374568

35 Pair Cabinet with Individual Compartments, Safety Glasses and Goggles Dispenser;15-3/4" Wide x 16" High x 4" Deep, Table and Wall Mount
Mi Item #06304065
MFR #86374568
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86374568

35 Pair Cabinet with Individual Compartments, Safety Glasses and Goggles Dispenser;15-3/4" Wide x 16" High x 4" Deep, Table and Wall Mount
Mi Item #06304065
MFR #86374568

Mfr description
MSCASG-3 CLR ACRY TBL/WAL 35+PR PROSAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4 in
  • Height
    16 in
  • Width
    15-3/4 in

Details

  • Dispenser Style
    Cabinet with Individual Compartments
  • Dispenser Type
    Safety Glasses/Goggles
  • Maximum Number of Pairs
    35
  • Mount Type
    Table/Wall
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)