Motion
MSCAGDB

PRO-SAFE
MSCAGDB

Table and Wall Mount Disposable Glove Dispenser 10-3/8 Inch Wide x 3-3/4 Inch Deep x 10-1/4 Inch High, Clear
MI ITEM #06304066
MFR #MSCAGDB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
MSCAGDB

Table and Wall Mount Disposable Glove Dispenser 10-3/8 Inch Wide x 3-3/4 Inch Deep x 10-1/4 Inch High, Clear
MI ITEM #06304066
MFR #MSCAGDB

Mfr description
MSCAGDB ACRYLIC DOUBLE BOX PROSAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3-3/4 in
  • Height
    10-1/4 in
  • Width
    10-3/8 in

Details

  • Color
    Clear
  • Lid
    No
  • Material
    Acrylic
  • Mount
    Table/Wall
  • Number Of Glove Dispenser Boxes
    2
  • PSC Code
    4240
  • Type
    Disposable Glove Dispenser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)