Motion
84168533

PRO-SAFE
84168533

12 Pair Cabinet with Individual Compartments, Safety Goggles Dispenser;17" Wide x 11-7/8" High x 7-5/8" Deep, Table and Wall Mount
MI ITEM #06304068
MFR #84168533
Price$299.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84168533

12 Pair Cabinet with Individual Compartments, Safety Goggles Dispenser;17" Wide x 11-7/8" High x 7-5/8" Deep, Table and Wall Mount
MI ITEM #06304068
MFR #84168533

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$299.68/each

Specifications

Dimensions

  • Depth
    7-5/8 in
  • Height
    11-7/8 in
  • Width
    17 in

Details

  • Dispenser Style
    Cabinet with Individual Compartments
  • Dispenser Type
    Safety Goggles
  • Maximum Number of Pairs
    12
  • Mount Type
    Table/Wall
  • PSC Code
    4240

Overview

Mfr description
MSCASG12D ACRYLIC 12 CAP/ DOOR PRO-SAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought