Motion
51171643

PRO-SAFE
51171643

12 Pair Cabinet with Individual Compartments, Safety Goggles Dispenser;18" Wide x 14" High x 12" Deep, Table and Wall Mount
MI ITEM #06304069
MFR #51171643
Price$253.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
51171643

12 Pair Cabinet with Individual Compartments, Safety Goggles Dispenser;18" Wide x 14" High x 12" Deep, Table and Wall Mount
MI ITEM #06304069
MFR #51171643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$253.08/each

Specifications

Dimensions

  • Depth
    12 in
  • Height
    14 in
  • Width
    18 in

Details

  • Dispenser Style
    Cabinet with Individual Compartments
  • Dispenser Type
    Safety Goggles
  • Maximum Number of Pairs
    12
  • Mount Type
    Table/Wall
  • PSC Code
    4240

Overview

Mfr description
MSCASG12 TBL/WALL NO DOOR 12/PR PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought