Motion
85966398

PRO-SAFE
85966398

Size XL, 5 mil, Industrial Grade, Powder Free Nitrile Disposable Gloves - 9-1/2" Long, Blue, Textured, FDA Approved, Ambidextrous
Mi Item #06304074
MFR #85966398
Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
85966398

Size XL, 5 mil, Industrial Grade, Powder Free Nitrile Disposable Gloves - 9-1/2" Long, Blue, Textured, FDA Approved, Ambidextrous
Mi Item #06304074
MFR #85966398

Mfr description
85966398 5ML POWDERFREE XLARGE 100/BX
  • Industrial grade gloves are designed for short term use
  • They are used in janitorial industrial and light-duty applications
  • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to acid, chemicals, oils, solvents, greases and petroleum-based fluids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.18/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    9-1/2 in
  • Thickness
    5 mil

Details

  • Color
    Blue
  • FDA Approved
    Yes
  • Food Grade
    Food Grade
  • Grade
    Industrial
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)