Motion
02095693

PRO-SAFE
02095693

02095693 5Mil Powdered Large 100/Boxnitrile Disposble Gloves
Mi Item #06304077
MFR #02095693
Price$40.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02095693

02095693 5Mil Powdered Large 100/Boxnitrile Disposble Gloves
Mi Item #06304077
MFR #02095693

Mfr description
02095693 5MIL POWDERED LARGE 100/BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.93/pk

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    5 mil

Details

  • Color
    Blue
  • Latex Free
    Yes
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)