Motion
02095719

PRO-SAFE
02095719

02095719 5Mil Powdered Medium 100/Boxnitrile Disposble Gloves
Mi Item #06304078
MFR #02095719
Price$40.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02095719

02095719 5Mil Powdered Medium 100/Boxnitrile Disposble Gloves
Mi Item #06304078
MFR #02095719

Mfr description
02095719 5MIL POWDERED MEDIUM 100/BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.93/pk

Specifications

Dimensions

  • Glove Size
    Medium
  • Thickness
    5 mil

Details

  • Color
    Blue
  • Latex Free
    Yes
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)