Motion
02095743

PRO-SAFE
02095743

02095743 5Ml Powder Free Small 100/Boxnitrile Disposble Gloves
MI ITEM #06304081
MFR #02095743
Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02095743

02095743 5Ml Powder Free Small 100/Boxnitrile Disposble Gloves
MI ITEM #06304081
MFR #02095743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.88/each

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    9-1/2 in
  • Thickness
    5 mil

Details

  • Color
    Blue
  • FDA Approved
    Yes
  • Food Grade
    Food Grade
  • Grade
    Industrial
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured

Overview

Mfr description
02095743 5ML POWDER FREE SMALL 100/BOX
  • Industrial grade gloves are designed for short term use
  • They are used in janitorial industrial and light-duty applications
  • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to acid, chemicals, oils, solvents, greases and petroleum-based fluids
  • Non powdered or powder free gloves are used in hospitals, food processing and industrial applications where contamination is a concern
  • Non-static dissipative gloves do not protect against static discharge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought