Motion
00743518

PRO-SAFE
00743518

PRO-SAFE Earplug - Uncorded, Yes, 32 dB, Orange Plug Color
Mi Item #06304100
MFR #00743518
Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00743518

PRO-SAFE Earplug - Uncorded, Yes, 32 dB, Orange Plug Color
Mi Item #06304100
MFR #00743518

Mfr description
ERP-TAP-UNC BULLET SHAPE 200PR BOX
  • Disposable earplugs are discarded after single use
  • They are economical and offer high level of comfort. Roll down ear plugs are designed to be rolled between the thumb and forefinger before inserted into the ear
  • Once inserted, the material expands to create a seal. Uncorded ear plugs do not feature a band or cord
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.43/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    Non-Detectable
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Orange
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • PSC Code
    4240
  • Style
    Uncorded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)