Motion
00743542

PRO-SAFE
00743542

PRO-SAFE Earplug - Corded, Yes, 32 dB, Orange Plug Color
Mi Item #06304102
MFR #00743542
Price$73.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00743542

PRO-SAFE Earplug - Corded, Yes, 32 dB, Orange Plug Color
Mi Item #06304102
MFR #00743542

Mfr description
ERP-TAP-C BULLET SHAPE 200PR BOX
  • Corded earplugs are designed with earplugs attached to the ends of the cord
  • The earplugs can easily be removed and stored around the neck when not in use
  • Some styles allow for the ear plug tips to be replaced. Disposable earplugs are discarded after single use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.10/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    Non-Detectable
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Orange
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • PSC Code
    4240
  • Style
    Corded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)