Motion
93665560

PRO-SAFE
93665560

Hard Hat Cap Mounted Yellow Foam Cushion Earmuffs;23 NRR Rating
Mi Item #06304103
MFR #93665560
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93665560

Hard Hat Cap Mounted Yellow Foam Cushion Earmuffs;23 NRR Rating
Mi Item #06304103
MFR #93665560

Mfr description
ERMF-CAP-23D 23DB YELLOW PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Details

  • ANSI Spec
    S3.19-1974
  • Band Position
    Hard Hat Mounted
  • Cup Color
    Yellow
  • Cup Material
    ABS
  • Cushion Material
    Foam
  • Features
    None
  • Multi-Position NRR
    23 (Over Head) dB
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)