Motion
93665578

PRO-SAFE
93665578

Over the Head Black Foam Cushion Earmuffs;26 NRR Rating
Mi Item #06304104
MFR #93665578
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93665578

Over the Head Black Foam Cushion Earmuffs;26 NRR Rating
Mi Item #06304104
MFR #93665578

Mfr description
ERMF-CMF-26D 26DB BLK/RED PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.30/each

Specifications

Details

  • ANSI Spec
    S3.19-1974
  • Band Position
    Over Head
  • Cup Color
    Black
  • Cup Material
    ABS
  • Cushion Material
    Foam
  • Features
    None
  • Multi-Position NRR
    26 (Over Head) dB
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)