Motion
93665586

PRO-SAFE
93665586

Over the Head Yellow Foam Cushion Earmuffs;25 NRR Rating
MI ITEM #06304105
MFR #93665586
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93665586

Over the Head Yellow Foam Cushion Earmuffs;25 NRR Rating
MI ITEM #06304105
MFR #93665586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Spec
    S3.19-1974
  • Band Position
    Over Head
  • Cup Color
    Yellow
  • Cup Material
    ABS
  • Cushion Material
    Foam
  • Features
    Folding
  • Folding
    Yes
  • Multi-Position NRR
    25 (Over Head) dB
  • PSC Code
    4240

Overview

Mfr description
ERMF-FLD-25D 25DB BLK/YLW PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought