Motion
76528025

PRO-SAFE
76528025

Wall Mount, Plastic Bowl, Eyewash Station 1/2" Inlet
Mi Item #06304128
MFR #76528025
Price$432.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76528025

Wall Mount, Plastic Bowl, Eyewash Station 1/2" Inlet
Mi Item #06304128
MFR #76528025

Mfr description
PSG-1814P CYCOLAC BOWL WALL MNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.65/each

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Material
    Plastic
  • Bowl Style
    Bowl
  • Includes
    Identification Sign
  • Mount
    Wall
  • Product Type
    Eye Wash & Shower Station Alarms
  • PSC Code
    4240
  • Type
    Eyewash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)