Motion
76528033

PRO-SAFE
76528033

Wall Mount, Stainless Steel Bowl, Eyewash Station 1/2" Inlet
Mi Item #06304129
MFR #76528033
Price$580.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76528033

Wall Mount, Stainless Steel Bowl, Eyewash Station 1/2" Inlet
Mi Item #06304129
MFR #76528033

Mfr description
PSG-1814 SS BOWL WALL MOUNT EYE/FACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$580.75/each

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Includes
    Identification Sign
  • Mount
    Wall
  • Product Type
    Eye Wash & Shower Station Alarms
  • PSC Code
    4240
  • Type
    Eyewash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)