Specifications
Dimensions
- Container Size8.00 oz
Details
- MSC Item Number86205325
- Station CompatibilityPortable Eyewash Stations
- TypeWater Preservative Bottle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)