Motion
PSGBF1909

PRO-SAFE
PSGBF1909

1-1/4" Inlet, 20 GPM shower Flow, Drench shower, Eye & Face Wash Station Bowl, Triangular Pull Rod & Push Flag Activated, Galvanized Steel Pipe, Plastic Shower Head, 3 GPM Bowl Flow, Wheelchair Accessible, Corrosion Resistant, Top or Mid Supply
Mi Item #06304131
MFR #PSGBF1909
Price$2,028.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
PSGBF1909

1-1/4" Inlet, 20 GPM shower Flow, Drench shower, Eye & Face Wash Station Bowl, Triangular Pull Rod & Push Flag Activated, Galvanized Steel Pipe, Plastic Shower Head, 3 GPM Bowl Flow, Wheelchair Accessible, Corrosion Resistant, Top or Mid Supply
Mi Item #06304131
MFR #PSGBF1909

Mfr description
PSGBF1909 BARRIER FREE PLASTC HD COMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,028.35/each

Specifications

Dimensions

  • Inlet Size
    1-1/4 in

Details

  • Activation Method
    Triangular Pull Rod/Push Flag
  • Additional Details
    Wheelchair Accessible; Corrosion Resistant
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Flow Pressure
    30 psi
  • Bowl Flow Rate
    3.00 gpm
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Pipe Material
    Galvanized Steel
  • PSC Code
    4240
  • Shower Flow Pressure
    30 psi
  • Shower Flow Rate
    20.00 gpm
  • Shower Head Material
    Plastic
  • Supply Location
    Top or Mid
  • Type
    Drench Shower/Eye/Face Wash Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)