Motion
PSG1540

PRO-SAFE
PSG1540

16 Gallon, 0.4 GPM Flow Rate at 30 PSI, Gravity Fed Polyethylene, Portable Eye Wash Station 15 Min Duration, 22 Inch Wide x 20 Inch Deep x 20-1/2 Inch High
Mi Item #06304132
MFR #PSG1540
Price$608.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
PSG1540

16 Gallon, 0.4 GPM Flow Rate at 30 PSI, Gravity Fed Polyethylene, Portable Eye Wash Station 15 Min Duration, 22 Inch Wide x 20 Inch Deep x 20-1/2 Inch High
Mi Item #06304132
MFR #PSG1540

Mfr description
PSG1540 16GAL GRAVITY FLOW PORTABLE
  • Polyethylene (HPPE) is an ultrafine fiber that is stronger than steel. It is breathable, durable and resistant to oils.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$608.90/each

Specifications

Dimensions

  • Depth
    20 in
  • Flow Pressure
    30 psi
  • Height
    20-1/2 in
  • Width
    22 in

Details

  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Capacity
    16.00 gal (US)
  • Duration of Flow
    15 minutes
  • Flow Rate
    0.40 gpm
  • Includes
    Preservative Cartridge
  • Material
    Polyethylene
  • Product Type
    Eye Wash Bottles & Bottle Stations
  • PSC Code
    4240
  • Type
    Gravity Fed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)