Motion
PSG1643SSH

PRO-SAFE
PSG1643SSH

PROSAFE 1 HD DRENCH SHWR HOR 20GPM@30PSI SS ORG
Mi Item #06304136
MFR #PSG1643SSH
Price$599.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
PSG1643SSH

PROSAFE 1 HD DRENCH SHWR HOR 20GPM@30PSI SS ORG
Mi Item #06304136
MFR #PSG1643SSH

Mfr description
PSG1643SSH HOR 20GPM@30PSI SS ORG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$599.08/each

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet Size
    1 in

Details

  • Activation Method
    Triangular Pull Rod
  • Approval Listing Regulations
    ANSI Z358.1
  • Flow Rate
    20.00 gpm
  • Mount
    Horizontal
  • PSC Code
    4240
  • Shower Head Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)