Motion
86205390

PRO-SAFE
86205390

Wall Mount, Stainless Steel Bowl, Eye & Face Wash Station 1/2" Inlet, 30 psi Flow, 3 GPM Flow Rate
Mi Item #06304137
MFR #86205390
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86205390

Wall Mount, Stainless Steel Bowl, Eye & Face Wash Station 1/2" Inlet, 30 psi Flow, 3 GPM Flow Rate
Mi Item #06304137
MFR #86205390

Mfr description
PSG1750 11-1/2"SS BWL WALL MNT PROSAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet Size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Flow Rate
    3.00 gpm
  • Includes
    Identification Sign
  • Mount
    Wall
  • Product Type
    Eye Wash & Shower Station Alarms
  • PSC Code
    4240
  • Type
    Eye/Face Wash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)