Motion
86205416

PRO-SAFE
86205416

Pedestal Mount, Plastic Bowl, Eye & Face Wash Station 1/2" Inlet, 30 psi Flow, 3 GPM Flow Rate
MI ITEM #06304139
MFR #86205416
Price$774.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86205416

Pedestal Mount, Plastic Bowl, Eye & Face Wash Station 1/2" Inlet, 30 psi Flow, 3 GPM Flow Rate
MI ITEM #06304139
MFR #86205416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$774.50/each

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Material
    Plastic
  • Bowl Style
    Bowl
  • Flow Rate
    3.00 gpm
  • Includes
    Identification Sign
  • Mount
    Pedestal
  • Product Type
    Eye Wash & Shower Station Alarms
  • PSC Code
    4240
  • Type
    Eye/Face Wash

Overview

Mfr description
PSG1760P 11-1/2"ORNG PLAST BOWL PEDESTL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought