Motion
86205432

PRO-SAFE
86205432

Pedestal Mount, Stainless Steel Bowl, Eyewash Station 1/2" Inlet, 30 psi Flow, 0.4 GPM Flow Rate
MI ITEM #06304140
MFR #86205432
Price$804.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86205432

Pedestal Mount, Stainless Steel Bowl, Eyewash Station 1/2" Inlet, 30 psi Flow, 0.4 GPM Flow Rate
MI ITEM #06304140
MFR #86205432

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$804.45/each

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Flow Rate
    0.40 gpm
  • Includes
    Identification Sign
  • Mount
    Pedestal
  • Product Type
    Eye Wash & Shower Station Alarms
  • PSC Code
    4240
  • Type
    Eyewash

Overview

Mfr description
PSG1825 11-1/2" SS BOWL FREE STND PED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought