Motion
86205440

PRO-SAFE
86205440

Pedestal Mount, Stainless Steel Bowl, Eyewash Station 1/2" Inlet, 30 psi Flow, 0.4 GPM Flow Rate
Mi Item #06304141
MFR #86205440
Price$1,142.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86205440

Pedestal Mount, Stainless Steel Bowl, Eyewash Station 1/2" Inlet, 30 psi Flow, 0.4 GPM Flow Rate
Mi Item #06304141
MFR #86205440

Mfr description
PSG1825BC 11-1/2"SS BOWL W/COVER FREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,142.45/each

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet Size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Eyewash w/Stainless Steel Dust Cover
  • Flow Rate
    0.40 gpm
  • Includes
    Identification Sign
  • Mount
    Pedestal
  • Product Type
    Eye Wash & Shower Station Alarms
  • PSC Code
    4240
  • Type
    Eyewash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)