Motion
PSG1902P

PRO-SAFE
PSG1902P

1-1/4" Inlet, 20 GPM shower Flow, Drench shower & Eyewash Station Bowl, Triangular Pull Rod & Push Flag Activated, Galvanized Steel Pipe, Plastic Shower Head, 0.4 GPM Bowl Flow, Corrosion Resistant, Top or Mid Supply
MI ITEM #06304145
MFR #PSG1902P
Price$1,423.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
PSG1902P

1-1/4" Inlet, 20 GPM shower Flow, Drench shower & Eyewash Station Bowl, Triangular Pull Rod & Push Flag Activated, Galvanized Steel Pipe, Plastic Shower Head, 0.4 GPM Bowl Flow, Corrosion Resistant, Top or Mid Supply
MI ITEM #06304145
MFR #PSG1902P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,423.43/each

Specifications

Dimensions

  • Inlet size
    1-1/4 in

Details

  • Activation Method
    Triangular Pull Rod/Push Flag
  • Additional Details
    Corrosion Resistant
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Bowl Flow Pressure
    30 psi
  • Bowl Flow Rate
    0.40 gpm
  • Bowl Material
    Plastic
  • Bowl Style
    Bowl
  • Pipe Material
    Galvanized Steel
  • PSC Code
    4240
  • Shower Flow Pressure
    30 psi
  • Shower Flow Rate
    20.00 gpm
  • Shower Head Material
    Plastic
  • Supply Location
    Top or Mid
  • Type
    Drench Shower/Eyewash

Overview

Mfr description
PSG1902P 10"ORG PLAST HEAD&BOWL PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought