Motion
PSG1996

PRO-SAFE
PSG1996

1-1/4" Inlet, 20 GPM shower Flow, Drench shower, Eye & Face Wash Station Bowl, Triangular Pull Rod & Push Flag Activated, Stainless Steel Pipe, Stainless Steel Shower Head, 3 GPM Bowl Flow, Corrosion Resistant, Top or Mid Supply
MI ITEM #06304148
MFR #PSG1996
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
PSG1996

1-1/4" Inlet, 20 GPM shower Flow, Drench shower, Eye & Face Wash Station Bowl, Triangular Pull Rod & Push Flag Activated, Stainless Steel Pipe, Stainless Steel Shower Head, 3 GPM Bowl Flow, Corrosion Resistant, Top or Mid Supply
MI ITEM #06304148
MFR #PSG1996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSG1996 10" SS HEAD & BOWL PROSAFE

Specifications

  • Type
    Drench Shower/Eye/Face Wash Station
  • Shower Head Material
    Stainless Steel
  • Additional Details
    Corrosion Resistant
  • Activation Method
    Triangular Pull Rod/Push Flag
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Shower Flow Rate
    20.00 gpm
  • Bowl Flow Rate
    3.00 gpm
  • Bowl Flow Pressure
    30 psi
  • Inlet size
    1-1/4 in
  • Pipe Material
    Stainless Steel
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Supply Location
    Top or Mid
  • Shower Flow Pressure
    30 psi
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text