Overview
Mfr description
PSG5026 8'PVC HOSE WALL MNT
Specifications
- StyleDual Spray Head
- Hose Length8.00 ft
- Flow Pressure300 psi
- Inlet size3/8 in
- MountWall
- Approval Listing RegulationsANSI Z358.1-2009
- MSC Item Number86205531
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data