Overview
Mfr description
PSGFR1902 EYEWASH/PLST SHOWER HD
Specifications
- TypeDrench Shower/Eye/Face Wash Station
- Shower Head MaterialPlastic
- Additional DetailsFreeze Resistant
- Activation MethodTriangular Pull Rod/Push Flag
- Bowl MaterialStainless Steel
- Bowl StyleBowl
- Shower Flow Rate20.00 gpm
- Bowl Flow Rate0.40 gpm
- Bowl Flow Pressure30 psi
- Inlet size1-1/4 in
- Approval Listing RegulationsANSI Z358.1+
- Shower Flow Pressure30 psi
- PSC Code4240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data